Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1, PCD

  • Mfr # NF-CCMT32.51LD-DA1000

  • Zoro # G6369715


product price: $61.19
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF-CCMT32.51LD-DA1000
Zoro #
G6369715
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-CCMT09T304N-LD
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
1
ANSI Number
NF-CCMT32.51LD-DA1000
Coating
CVD
Stainless (M) Compatibility
No
Manufacturer Grade
DA1000
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Polycrystalline Diamond
Insert Holding Type
Countersink Hole
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker Code
LD
ANSI Code
NF-CCMT32.51LD
Included Angle
80 Degrees
Material
PCD
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-CCMT32.51LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.