Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT32.52ELUW-AC810P

  • Zoro # G6331976


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52ELUW-AC810P
Zoro #
G6331976
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T308NLUW
ANSI Number
CCMT32.52ELUW-AC810P
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Chip-Breaker Code
ELUW
Finish - Machining
Al203+TiCN
Clearance Angle
7 Degrees
ANSI Code
CCMT32.52ELUW
Shape
Rhombic
Manufacturer Grade
AC810P
Insert Holding Type
Countersink Hole
Wiper Insert
Yes
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Style
Single
Material - Machining
Carbide
Features
Excellent Wear Resistance
Coating Process
CVD
Number of Cutting Edges
4
Primary Material Application ISO Code
P10
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.52ELUW, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.