Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT32.52ENK-AC830P

  • Zoro # G6331879


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT32.52ENK-AC830P
Zoro #
G6331879
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT09T308N-SK
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
4
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT32.52ENK-AC830P
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker Code
ENK
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Single
Primary Material Application
Steel
Coating Process
CVD
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
ANSI Code
CCMT32.52ENK
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Shape
Rhombic
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
AC830P
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.52ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.