Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT32.52ESU-AC415K

  • Zoro # G6331851


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52ESU-AC415K
Zoro #
G6331851
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT09T308NSU
ANSI Number
CCMT32.52ESU-AC415K
Coating
PVD
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Manufacturer Grade
AC415K
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
7 Degrees
Number of Cutting Edges
4
ANSI Code
CCMT32.52ESU
Primary Material Application ISO Code
K01 - K20
Shape
Rhombic
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Chip-Breaker Code
ESU
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.