Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT32.52ESU-AC820P

  • Zoro # G3770426


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52ESU-AC820P
Zoro #
G3770426
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.173
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT09T308NSU
Steel (P) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
For Use With
SCLC, PCLC Toolholders, A-SCLC Boring Bars
ANSI Number
CCMT32.52ESU-AC820P
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
K20, P20
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
ESU
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
Single
Material - Machining
Carbide
Manufacturer Grade
AC820P
Insert Holding Type
Countersink Hole
ANSI Code
CCMT32.52ESU
Number of Cutting Edges
2
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.