Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet

  • Mfr # CCMT32.52EFB-T1500A

  • Zoro # G6332070


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT32.52EFB-T1500A
Zoro #
G6332070
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CCMT09T308N-FB
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Coating
CVD
ANSI Number
CCMT32.52EFB-T1500A
Steel (P) Compatibility
Yes
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
T1500A
Shape
Rhombic
ANSI Code
CCMT32.52EFB
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Style
Single
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Code
EFB
Material
Cermet
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in, ANSI Code CCMT32.52EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.