Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet

  • Mfr # CCMT32.52ELUW-T1500A

  • Zoro # G6331958


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52ELUW-T1500A
Zoro #
G6331958
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T308NLUW
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
CCMT32.52ELUW-T1500A
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Code
CCMT32.52ELUW
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Material - Machining
Cermet
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Steel
Manufacturer Grade
T1500A
Chip-Breaker Code
ELUW
Included Angle
80 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Wiper Insert
Yes
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Turning
Material
Cermet
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, ANSI Code CCMT32.52ELUW, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.