Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # CCMT32.50.5ELB-AC8025P

  • Zoro # G6332457


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.50.5ELB-AC8025P
Zoro #
G6332457
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302N-LB
Cast Iron (K) Compatibility
Yes
No. of Edges
4
ANSI Number
CCMT32.50.5ELB-AC8025P
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Code
CCMT32.50.5ELB
Chip-Breaker Code
ELB
Finish - Machining
Absotech Platinum
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Included Angle
80 Degrees
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Number of Cutting Edges
4
Coating Process
CVD
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.50.5ELB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.