Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # CCMT32.50.5ESU-AC8025P

  • Zoro # G6332420


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.50.5ESU-AC8025P
Zoro #
G6332420
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Insert Thickness
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT09T302NSU
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
ANSI Number
CCMT32.50.5ESU-AC8025P
Stainless (M) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
Single
ANSI Code
CCMT32.50.5ESU
Shape
Rhombic
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.