Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMX, 1, PCD

  • Mfr # 16HQBZC

  • Zoro # G4884875


product price: $46.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16HQBZC
Zoro #
G4884875
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.1732"
Through Hole Inside Dia.
0.1732 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CCMX09T304
For Use With
Multiple Tool Holders
No. of Edges
4
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Coating
Uncoated
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ANSI Code
NF-CCMX32.51
Clearance Angle
7 Degrees
Insert Holding Type
Straight or Countersink Hole
Material - Machining
Polycrystalline Diamond
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Manufacturer Grade
DA1000
Shape
Rhombic
Cutting Material Coverage
NF Tip
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
AW
Material
PCD
Style
CCMX

Description

Diamond Turning Insert, Chip-Breaker Code AW, Inscribed Circle 3/8 in, ANSI Code NF-CCMX32.51, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.