Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD

  • Mfr # NFCCMX32.50.5-DA1000

  • Zoro # G6369660


product price: $54.15
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFCCMX32.50.5-DA1000
Zoro #
G6369660
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CCMT09T302
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
NFCCMX32.50.5-DA1000
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Material Coverage
NF Tip
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
ANSI Code
NF-CCMX32.50.5
Insert Holding Type
Countersink Hole
Manufacturer Grade
DA1000
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
1
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Cutting Application
Turning
Material - Machining
Polycrystalline Diamond
Included Angle
80 Degrees
Material
PCD
Application
Finishing
Style
CCMX

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-CCMX32.50.5, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.