Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 1, Carbide

  • Mfr # CNMG321ELU-AC810P

  • Zoro # G6331267


product price: $6.45
/ea
Sold in multiples of 10 for $64.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG321ELU-AC810P
Zoro #
G6331267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CNMG090304NGU
For Use With
Toolholders, Boring Bars
No. of Edges
4
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG321ELU-AC810P
Coating
CVD
Cutting Direction
Neutral
Manufacturer Grade
AC810P
Primary Material Application
Steel
Features
Excellent Wear Resistance
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
ELU
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P10
Insert Holding Type
Straight Hole
Coating Process
CVD
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
ANSI Code
CNMG321ELU
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CNMG321ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.