Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 1, Carbide

  • Mfr # CNMG331EEF-AC5015S

  • Zoro # G7550114


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG331EEF-AC5015S
Zoro #
G7550114
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG090404N-EF
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
CNMG331EEF
Steel (P) Compatibility
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
CNMG331EEF
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Code
EEF
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Double
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CNMG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.