Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG322ENG-AC8025P

  • Zoro # G6331249


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG322ENG-AC8025P
Zoro #
G6331249
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG090308N-UG
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG322ENG-AC8025P
Chip-Breaker Code
ENG
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
CNMG322ENG
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Coating Process
CVD
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CNMG322ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.