Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG322EUX-AC830P

  • Zoro # G6331221


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG322EUX-AC830P
Zoro #
G6331221
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG090308N-UX
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
Uncoated
ANSI Number
CNMG322EUX-AC830P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Manufacturer Grade
AC830P
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Style
Double
Material - Machining
Carbide
ANSI Code
CNMG322EUX
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Number of Cutting Edges
4
Included Angle
80 Degrees
Chip-Breaker Code
EUX
Coating Process
CVD
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CNMG322EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.