Zoro Homepage

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG332EEF-AC5015S

  • Zoro # G7550209


product price: $8.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG332EEF-AC5015S
Zoro #
G7550209
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG090408N-EF
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CNMG332EEF
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Relief Angle
0 Degrees
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Style
Double
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Included Angle
80 Degrees
Shape
Rhombic
ANSI Code
CNMG332EEF
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Code
EEF
Manufacturer Grade
AC5015S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.