Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG332EEF-AC5025S

  • Zoro # G7550236


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG332EEF-AC5025S
Zoro #
G7550236
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG090408N-EF
No. of Edges
8
ANSI Number
CNMG332EEF
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Included Angle
80 Degrees
Chip-Breaker Style
Double
Coating Process
PVD
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
CNMG332EEF
Shape
Rhombic
Number of Cutting Edges
8
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Chip-Breaker Code
EEF
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.