Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG332EEG-AC5015S

  • Zoro # G7550227


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG332EEG-AC5015S
Zoro #
G7550227
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG090408N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Mounting Style
Screw
ANSI Number
CNMG332EEG
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
EEG
Chip-Breaker Style
Double
Number of Cutting Edges
8
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
CNMG332EEG
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CNMG332EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.