Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 3, Carbide

  • Mfr # CNMG333EEG-AC5025S

  • Zoro # G7550367


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG333EEG-AC5025S
Zoro #
G7550367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Nose Radius
0.046"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG090412N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
ANSI Number
CNMG333EEG
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
EEG
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Shape
Rhombic
Manufacturer Grade
AC5025S
Chip-Breaker Style
Double
Features
Excellent Fracture Resistance
Included Angle
80 Degrees
ANSI Code
CNMG333EEG
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Cutting Application
Turning
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CNMG333EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.