Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGA, 1, PCD

  • Mfr # NFCPGA321-DA1000

  • Zoro # G6369575


product price: $50.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
3
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFCPGA321-DA1000
Zoro #
G6369575
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-CPGW090304
Cast Iron (K) Compatibility
No
ANSI Number
NFCPGA321-DA1000
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Material - Machining
Polycrystalline Diamond
Cutting Material Coverage
NF Tip
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
11 Degrees
Manufacturer Grade
DA1000
Number of Cutting Edges
1
ANSI Code
NFCPGA321
Primary Material Application ISO Code
N
Shape
Rhombic
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material
PCD
Application
Finishing
Style
CPGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFCPGA321, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.