Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGA, 2, PCD

  • Mfr # NFCPGA322-DA1000

  • Zoro # G6369566


product price: $50.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
3
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCPGA322-DA1000
Zoro #
G6369566
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-CPGW090308
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
NFCPGA322-DA1000
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Coating
CVD
No. of Edges
1
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Holding Type
Straight Hole
Manufacturer Grade
DA1000
Number of Cutting Edges
1
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Cutting Material Coverage
NF Tip
Cutting Application
Turning
ANSI Code
NFCPGA322
Material
PCD
Style
CPGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFCPGA322, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.