Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, 1, Carbide

  • Mfr # CPGT321-AC5015S

  • Zoro # G7551505


product price: $21.65
/ea
Sold in multiples of 10 for $216.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT321-AC5015S
Zoro #
G7551505
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.125"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090304N-SD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
ANSI Number
CPGT321
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
PVD
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Features
Excellent Wear Resistance
Cutting Application
Turning
ANSI Code
CPGT321
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CPGT321, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.