Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, 1, Cermet

  • Mfr # CPGT321-T1500Z

  • Zoro # G6326419


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT321-T1500Z
Zoro #
G6326419
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090304NSD
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
No. of Edges
4
Super Alloy (S) Compatibility
No
Coating
PCD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CPGT321-T1500Z
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
P
Chip-Breaker Style
Single
Cutting Application
Turning
Number of Cutting Edges
4
ANSI Code
CPGT321
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Primary Material Application
Steel
Shape
Rhombic
Coating Process
PVD
Features
Wear Resistant
Material - Machining
Cermet
Material
Cermet
Style
CPGT
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CPGT321, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.