Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, 2, Carbide

  • Mfr # CPGT322-AC5015S

  • Zoro # G7551548


product price: $20.25
/ea
Sold in multiples of 10 for $202.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT322-AC5015S
Zoro #
G7551548
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.125"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090308N-SD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
ANSI Number
CPGT322
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Material - Machining
Carbide
ANSI Code
CPGT322
Included Angle
80 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CPGT322, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.