Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, 2, Cermet

  • Mfr # CPGT322-T1500A

  • Zoro # G6326400


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT322-T1500A
Zoro #
G6326400
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090308N-SD
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
CPGT322-T1500A
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PCD
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Primary Material Application
Steel
Shape
Rhombic
Material - Machining
Cermet
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
T1500A
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Primary Material Application ISO Code
P05 - P30
Insert Holding Type
Countersink Hole
ANSI Code
CPGT322
Number of Cutting Edges
4
Clearance Angle
11 Degrees
Material
Cermet
Style
CPGT
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CPGT322, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.