Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, 2, Cermet

  • Mfr # CPGT322-T1500Z

  • Zoro # G6326391


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT322-T1500Z
Zoro #
G6326391
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090308N-SD
Mounting Style
Screw-On
Cutting Direction
Neutral
ANSI Number
CPGT322-T1500Z
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PCD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Holding Type
Countersink Hole
Coating Process
PVD
Features
Wear Resistant
Material - Machining
Cermet
Chip-Breaker Style
Single
Measurement System
Fractional Inch
ANSI Code
CPGT322
Number of Cutting Edges
4
Manufacturer Grade
T1500Z
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
CPGT

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CPGT322, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.