Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, .5, Carbide

  • Mfr # CPGT320.5-AC5015S

  • Zoro # G7551566


product price: $20.25
/ea
Sold in multiples of 10 for $202.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
320.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGT320.5-AC5015S
Zoro #
G7551566
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320.5
Corner Radius
.5
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Insert Thickness
0.125"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090302N-SD
For Use With
Toolholders, Boring Bars
ANSI Number
CPGT320.5
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Relief Angle
11 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
ANSI Code
CPGT320.5
Clearance Angle
11 Degrees
Shape
Rhombic
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
80 Degrees
Manufacturer Grade
AC5015S
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CPGT320.5, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.