Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, .5, Carbide

  • Mfr # CPGT320.5-AC5025S

  • Zoro # G7551627


product price: $22.75
/ea
Sold in multiples of 10 for $227.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
320.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT320.5-AC5025S
Zoro #
G7551627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.125"
Nose Radius
0.007"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090302N-SD
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Coating
PVD
ANSI Number
CPGT320.5
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Holding Type
Countersink Hole
Finish - Machining
AlTiSiN
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
ANSI Code
CPGT320.5
Features
Excellent Fracture Resistance
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Style
Single
Coating Process
PVD
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CPGT320.5, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.