Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPGT, .5, Cermet

  • Mfr # CPGT320.5-T1500Z

  • Zoro # G6326437


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Insert Size
320.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT320.5-T1500Z
Zoro #
G6326437
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320.5
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT090302N-SD
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Coating
PCD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CPGT320.5-T1500Z
Insert Holding Type
Countersink Hole
Features
Wear Resistant
Manufacturer Grade
T1500Z
Coating Process
PVD
Primary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
CPGT320.5
Material - Machining
Cermet
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Style
Single
Cutting Application
Turning
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Material
Cermet
Application
Finishing
Style
CPGT

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code CPGT320.5, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.