Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMA, 1, Carbide

  • Mfr # CPMA321-AC415K

  • Zoro # G6326330


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Insert Style
CPMA
Inscribed Circle
3
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMA321-AC415K
Zoro #
G6326330
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMA
Inscribed Circle
3
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMA090304
Cutting Direction
Neutral
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
ANSI Number
CPMA321-AC415K
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
PCD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating Process
CVD
Included Angle
80 Degrees
Manufacturer Grade
AC415K
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Number of Cutting Edges
4
ANSI Code
CPMA321
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
11 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
K01 - K20
Material
Carbide
Application
Roughing
Style
CPMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMA321, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.