Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMA, 2, Carbide

  • Mfr # CPMA322-AC415K

  • Zoro # G6326315


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Insert Style
CPMA
Inscribed Circle
3
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMA322-AC415K
Zoro #
G6326315
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMA
Inscribed Circle
3
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMA090308
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CPMA322-AC415K
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Coating
PCD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Cast Iron
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
CPMA322
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application ISO Code
K01 - K20
Manufacturer Grade
AC415K
Included Angle
80 Degrees
Cutting Application
Turning
Material
Carbide
Style
CPMA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMA322, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.