Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT321ELU-AC8025P

  • Zoro # G6325901


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321ELU-AC8025P
Zoro #
G6325901
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CPMT090304NLU
No. of Edges
4
ANSI Number
CPMT321ELU-AC8025P
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC8025P
Clearance Angle
11 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
CPMT321ELU
Chip-Breaker Code
ELU
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Primary Material Application ISO Code
P25
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CPMT321ELU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.