Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT321EMU-AC415K

  • Zoro # G6325886


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321EMU-AC415K
Zoro #
G6325886
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMT090308N-MU
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
PVD
ANSI Number
CPMT321EMU-AC415K
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application ISO Code
K01 - K20
Chip-Breaker Style
Single
Shape
Rhombic
ANSI Code
CPMT321EMU
Manufacturer Grade
AC415K
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Cast Iron
Clearance Angle
11 Degrees
Chip-Breaker Code
EMU
Material
Carbide
Style
CPMT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT321EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.