Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT321ESU-AC8025P

  • Zoro # G6325840


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321ESU-AC8025P
Zoro #
G6325840
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT090304NSU
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
4
Coating
CVD
Mounting Style
Top and Hole Clamping
ANSI Number
CPMT321ESU-AC8025P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Chip-Breaker Style
Single
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
11 Degrees
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Included Angle
80 Degrees
ANSI Code
CPMT321ESU
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CPMT321ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.