Zoro Homepage

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT32.51ESU-AC5025S

  • Zoro # G7551785


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.51ESU-AC5025S
Zoro #
G7551785
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T304N-SU
Super Alloy (S) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
CPMT32.51ESU
Hardened (H) Compatibility
No
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
ESU
Primary Material Application
Nickel, Titanium
Clearance Angle
11 Degrees
ANSI Code
CPMT32.51ESU
Shape
Rhombic
Insert Holding Type
Countersink Hole
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Coating Process
PVD
Material - Machining
Carbide
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
AC5025S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CPMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.