Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT32.51ESU-AC8025P

  • Zoro # G6325999


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.51ESU-AC8025P
Zoro #
G6325999
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T304N-SU
Cutting Direction
Neutral
ANSI Number
CPMT32.51ESU-AC8025P
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
4
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Chip-Breaker Code
ESU
Shape
Rhombic
Manufacturer Grade
AC8025P
Included Angle
80 Degrees
Primary Material Application ISO Code
P25
Clearance Angle
11 Degrees
Finish - Machining
Absotech Platinum
ANSI Code
CPMT32.51ESU
Chip-Breaker Style
Single
Coating Process
CVD
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CPMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.