Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT32.51ESU-AC810P

  • Zoro # G6325980


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.51ESU-AC810P
Zoro #
G6325980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T304N-SU
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
CPMT32.51ESU-AC810P
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
4
Primary Material Application ISO Code
P10
Finish - Machining
Al203+TiCN
Number of Cutting Edges
4
Chip-Breaker Style
Single
Material - Machining
Carbide
Features
Excellent Wear Resistance
Manufacturer Grade
AC810P
ANSI Code
CPMT32.51ESU
Shape
Rhombic
Primary Material Application
Steel
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Coating Process
CVD
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.