Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322ESU-AC8025P

  • Zoro # G6325789


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322ESU-AC8025P
Zoro #
G6325789
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT090308NSU
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
CPMT322ESU-AC8025P
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
4
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
ANSI Code
CPMT322ESU
Primary Material Application
Steel
Included Angle
80 Degrees
Chip-Breaker Code
ESU
Coating Process
CVD
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Manufacturer Grade
AC8025P
Cutting Application
Turning
Material
Carbide
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CPMT322ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.