Zoro Homepage

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT32.52ESU-AC5025S

  • Zoro # G7551697


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.52ESU-AC5025S
Zoro #
G7551697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T308N-SU
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
CPMT32.52ESU
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
AC5025S
ANSI Code
CPMT32.52ESU
Chip-Breaker Style
Single
Coating Process
PVD
Features
Excellent Fracture Resistance
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Clearance Angle
11 Degrees
Shape
Rhombic
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code CPMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.