Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT32.52ESU-AC700G

  • Zoro # G3767093


product price: $11.05
/ea
Sold in multiples of 10 for $110.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
0.375"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.52ESU-AC700G
Zoro #
G3767093
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.375"
Corner Radius
2
Mounting Hole Dia.
0.173
Nose Radius
0.0312"
Insert Thickness
0.156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T308NSU
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
A-SCFP, A-SCLP Boring Bars
Cutting Direction
Neutral
Relief Angle
11 Degrees
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CPMT32.52ESU-AC700G
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Clearance Angle
11 Degrees
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Coating Process
CVD
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
ESU
Manufacturer Grade
AC700G
ANSI Code
CPMT32.52ESU
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.