Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Cermet

  • Mfr # CPMT32.52ESU-T1500Z

  • Zoro # G6325929


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.52ESU-T1500Z
Zoro #
G6325929
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T308N-SU
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
ANSI Number
CPMT32.52ESU-T1500Z
No. of Edges
4
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Material - Machining
Cermet
Included Angle
80 Degrees
Features
Wear Resistant
Chip-Breaker Code
ESU
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
T1500Z
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Chip-Breaker Style
Single
ANSI Code
CPMT32.52ESU
Primary Material Application
Steel
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Material
Cermet
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code CPMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.