Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMX, 2, PCD

  • Mfr # NFCPMX32.52-DA1000

  • Zoro # G6369520


product price: $47.25
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPMX
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCPMX32.52-DA1000
Zoro #
G6369520
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CPMT09T308
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
ANSI Number
NFCPMX32.52-DA1000
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Manufacturer Grade
DA1000
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Number of Cutting Edges
1
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Material Coverage
NF Tip
Clearance Angle
11 Degrees
ANSI Code
NF-CPMX32.52
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Material - Machining
Polycrystalline Diamond
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rhombic
Measurement System
Fractional Inch
Material
PCD
Style
CPMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-CPMX32.52, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.