Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMX, .5, PCD

  • Mfr # NFCPMX320.5-DA1000

  • Zoro # G6369511


product price: $47.25
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPMX
Inscribed Circle
3
Insert Size
320.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCPMX320.5-DA1000
Zoro #
G6369511
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
320.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CPMT090302
Coating
CVD
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
1
ANSI Number
NFCPMX320.5-DA1000
Cast Iron (K) Compatibility
No
Insert Holding Type
Countersink Hole
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
Clearance Angle
11 Degrees
ANSI Code
NF-CPMX320.5
Manufacturer Grade
DA1000
Cutting Application
Turning
Cutting Material Coverage
NF Tip
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Material
PCD
Application
Finishing
Style
CPMX

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NF-CPMX320.5, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.