Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 1, CBN

  • Mfr # 2NCDCGA32.51-BNC200

  • Zoro # G5793532


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.51-BNC200
Zoro #
G5793532
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Nose Radius
0.0157"
Mounting Hole Dia.
0.173
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T304
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
TiAlN
No. of Edges
2
ANSI Number
2NCDCGA32.51-BNC200
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
SDAC, PDJC Toolholders, A-SDUC Boring Bars
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
7 Degrees
Manufacturer Grade
BNC200
ANSI Code
2NC-DCGA32.51
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance
Shape
Rhombic
Included Angle
55 Degrees
Material
CBN
Style
DCGA
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-DCGA32.51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.