Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 1, CBN

  • Mfr # 2NCDCGA32.51-BNC300

  • Zoro # G6374816


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.51-BNC300
Zoro #
G6374816
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T304
Cutting Direction
Neutral
ANSI Number
2NCDCGA32.51-BNC300
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
55 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
ANSI Code
2NC-DCGA32.51
Primary Material Application ISO Code
H
Manufacturer Grade
BNC300
Shape
Rhombic
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-DCGA32.51, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.