Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGA, 1, CBN

  • Mfr # 2NCDCGA32.51WG-BNC2020

  • Zoro # G6374789


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.51WG-BNC2020
Zoro #
G6374789
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T304WG
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
2NCDCGA32.51WG-BNC2020
Mounting Style
Screw-On
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
2NC-DCGA32.51WG
Manufacturer Grade
BNC2020
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H20 - H30
Shape
Rhombic
Features
Excellent Wear Resistance and Breakage Resistance
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
WG
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Material - Machining
CBN
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, ANSI Code 2NC-DCGA32.51WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.