Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 1, CBN

  • Mfr # NUDCGA32.51HS-BN2000

  • Zoro # G6305936


product price: $49.85
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDCGA32.51HS-BN2000
Zoro #
G6305936
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-DCGW11T304HS
Coating
Cermet
ANSI Number
NUDCGA32.51HS-BN2000
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
1
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
H10 - H20
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
ANSI Code
NU-DCGA32.51HS
Included Angle
55 Degrees
Material - Machining
CBN
Manufacturer Grade
BN2000
Material
CBN
Style
DCGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-DCGA32.51HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.