Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 1, CBN

  • Mfr # NUDCGA32.51LT-BN2000

  • Zoro # G6305927


product price: $53.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDCGA32.51LT-BN2000
Zoro #
G6305927
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-DCGW11T304LT
No. of Edges
1
Hardened (H) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
NUDCGA32.51LT-BN2000
Super Alloy (S) Compatibility
Yes
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
1
Primary Material Application ISO Code
H10 - H20
Manufacturer Grade
BN2000
ANSI Code
NU-DCGA32.51LT
Insert Holding Type
Straight Hole
Material - Machining
CBN
Clearance Angle
7 Degrees
Primary Material Application
Hardened Steel
Included Angle
55 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
LT
Cutting Material Coverage
Mini Tip
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-DCGA32.51LT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.