Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NCDCGA32.52-BNC2010

  • Zoro # G6374761


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.52-BNC2010
Zoro #
G6374761
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T308
Cutting Direction
Neutral
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
2NCDCGA32.52-BNC2010
Stainless (M) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Finish - Machining
TiCN
Manufacturer Grade
BNC2010
ANSI Code
2NC-DCGA32.52
Features
High Wear Resistance
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-DCGA32.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.