Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NCDCGA32.52WG-BNC2010

  • Zoro # G6374728


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.52WG-BNC2010
Zoro #
G6374728
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T308WG
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
PVD
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
ANSI Number
2NCDCGA32.52WG-BNC2010
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Finish - Machining
TiCN
Chip-Breaker Code
WG
ANSI Code
2NC-DCGA32.52WG
Manufacturer Grade
BNC2010
Features
High Wear Resistance
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
H
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-DCGA32.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.